Shop WEILER

804-44067 Block Type Scratch Brush.014 Flat F

  • Mfr # 804-44067

  • Zoro # G304154826


product price:  $24.79
/ea

Key Features

Material
Wood
Overall Width
2-1/4 in
Overall Length
7-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-44067
Zoro #
G304154826
UPC #
12382440671
Country of Origin
China

Dimensions

Overall Width
2-1/4 in
Overall Length
7-1/4 in

Details

Item
Scratch Brush
Material
Wood

Description

  • Block Length: 7-1/4".
  • Block Width: 2-1/4".
  • Brush Length: 7".
  • Bristle Rows: 6 x 19.
  • Trim Length: 1-5/8".
  • Block Material: Wood.
  • Handle Type: Straight.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.