Shop WEILER
See all product information
804-44111 Nn-48 1-2 Inch Nylon Tube Brush .010 3 Inch Brush Le
Mfr # 804-44111
Zoro # G604069059
product price:Â $20.95
/eaKey Features
Overall Length
8-1/2 in
Wire Dia.
0.01 in
Fill Material
Nylon
For Use With
Hand Tool
Application
Cleaning
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-44111
Zoro #
G604069059
UPC #
12382441111
Country of Origin
Mexico
Dimensions
Overall Length
8-1/2 in
Wire Dia.
0.01 in
Details
Fill Material
Nylon
For Use With
Hand Tool
Application
Cleaning
Material Application
Aluminum; Brass; Bronze; Steel; Stainless Steel; Plastic; Tool Steel
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.