Shop WEILER
See all product information
Create Account
804-44119 Psh-46-B Platers Brush.005 Brass
Mfr # 804-44119
Zoro # G503694659
product price:Â $35.19
/eaKey Features
Brush Type
Platers Brush
Bristle Material
Brass
Width
1 in
For Use With
Hand Tool
Height
2.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-44119
- Zoro #
- G503694659
- UPC #
- 12382441197
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Height
- 2.3 in
- Trim Length
- 1 in
- Bristle Diameter
- 0.006 in
- Length
- 9.3 in
Details
- Brush Type
- Platers Brush
- Bristle Material
- Brass
- For Use With
- Hand Tool
- Application
- Cleaning
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.