White, Plastic, 15.38 in L Overall, 6 PK
Mfr # 03191
Zoro # G101860500
Key Features
Specifications
Product Information
- MFR #
- 03191
- Zoro #
- G101860500
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Length
- 15.38 in
Details
- Bristle Color
- White
- Bristle Material
- Plastic
- Handle Material
- Plastic
- Item
- Toilet Cleaning Kit
- Includes
- (1) ToiletWand, (1) Storage Caddy, (6) Disposable ToiletWand Refills
Description
Clorox ToiletWand Disposable Toilet Cleaning System is a convenient way to a quick clean toilet. The starter kit contains one wand, six refills and one storage caddy to get you started on a deeper clean. Each disposable head is preloaded with Clorox Cleaner with 4x the powerful scrubbing action to clean tough stains, kill germs, remove rust, calcium and limescale while it disinfects and deodorizes with ease. Based on comparative lab tests, the toilet wand cleans better than a brush. The sponge like cleaning head is shaped so that you can get into every nook and cranny needing cleaning and germ control while killing 99.9% of germs like staphylococcus aureus, salmonella enterica, rhinovirus type 37 and influenza A. This all in one system is designed so that you get a brand new cleaning sponge every time you clean without having to touch a yucky brush. Ideal for use in day care centers, offices, schools, restaurants and other commercial facilities. Just click your way to a cleaner toilet with the Clorox ToiletWand Disposable Toilet Cleaning Starter Kit.
- •Clean and disinfect with this system containing ToiletWand, storage caddy and six disposable ToiletWand refills that kill 99.9% of bacteria and viruses.
- •Preloaded with Clorox cleaner these sponges deep clean and remove stains while eliminating germs to make your toilet bowl feel like new.
- •Eliminate the need to store a dirty germ-ridden toilet brush with the convenient caddy that allows you to store your ToiletWand and refill heads.
- •These easy to use refill heads click onto the ToiletWand to swish scrub and clean the toilet bowl and conveniently pop off to throw in the trash.
- •ideal for healthcare facilities, offices, restaurants, schools, hospitals and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.