Shop WEILER

804-44156 3" Flue Brushes - Double spiral

  • Mfr # 804-44156

  • Zoro # G704069119


product price:  $39.69
/ea

Key Features

Brush Type
Flue Brush
Bristle Material
Steel
Length
7-1/2 in
Bristle Diameter
0.012 in
Height
3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
804-44156
Zoro #
G704069119
UPC #
12382441562
Country of Origin
United States

Dimensions

Length
7-1/2 in
Bristle Diameter
0.012 in
Height
3 in
Width
3 in

Details

Brush Type
Flue Brush
Bristle Material
Steel

Description

  • Fitted with 1/4" x 2" pipe nipple.
  • For internal cleaning of pipes and flues.
  • Double spiral.
  • Diameter: 3".
  • Bristle Diameter: 0.0120".
  • Brush Length: 4-1/2".
  • Length: 8".
  • Type: Tube Brush.
  • Handle Type: Cylindrical.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.