Shop WEILER

804-44169 4 Inch Double Spiral Flue Brush .012 4-1-2 Inch

  • Mfr # 804-44169

  • Zoro # G304009423


product price:  $53.55
/ea

Key Features

Brush Type
Flue Brush
Bristle Material
Steel
Length
7-1/2 in
Width
4 in
Bristle Diameter
0.012 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-44169
Zoro #
G304009423
UPC #
12382441692
Country of Origin
United States

Dimensions

Length
7-1/2 in
Width
4 in
Bristle Diameter
0.012 in
Height
4 in

Details

Brush Type
Flue Brush
Bristle Material
Steel

Description

  • Fitted with 1/4" x 2" pipe nipple.
  • For internal cleaning of pipes and flues.
  • Double spira.
  • Diameter: 4''.
  • Bristle Diam: 0.0120''.
  • Brush Length: 4-1/2''.
  • Overall Length: 8''.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.