Shop WEILER
See all product information
804-45511 Sq-36-Fc 36 Inch Curved Floor Squegee W-O Handle
Mfr # 804-45511
Zoro # G104009944
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Depth
3-1/4 in
Width
5 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 804-45511
- Zoro #
- G104009944
- UPC #
- 12382455118
- Country of Origin
- China
Dimensions
- Length
- 36 in
- Depth
- 3-1/4 in
- Width
- 5 in
Description
For fast efficient cleaning Weiler provides a variety of non-scratching floor and window squeegees and window brushes. Designed for high durability. Heavy-duty construction cast iron handle socket.
Specifications:
Blade Length: 36". Blade Shape: Curved. Blade Material: Rubber.
Specifications:
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.