Shop WEILER
See all product information
Create Account
804-50665 4.5 x .875 in. Tiger Type 27 Non-Woven Aluminum Oxide Flap Disc
Mfr # 804-50665
Zoro # G704155539
product price:Â $32.15
/eaKey Features
Grit
80
Max. RPM
13,000
Disc Diameter
4-1/2 in
Arbor Dia
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-50665
- Zoro #
- G704155539
- UPC #
- -
- Country of Origin
- China
Dimensions
- Disc Diameter
- 4-1/2 in
Details
- Item
- Abrasive flap disc
- Grit
- 80
- Max. RPM
- 13,000
- Arbor Dia
- 7/8 in
Description
Features
- Grade is generally used to describe the abrasiveness
- Weiler incorporates this aluminum oxide material into the flap disc forming a grit of 80
- All abrasive products that rotate or spin
- This weiler flap disc can be run at a maximum speed of 13000
- The weiler flap disc uses phenolic resin for the backing plate
- Size: 4.5 x .875 in.
- Material: Aluminum Oxide
- Type: Non-woven
- Weight: 14.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.