804-50934 2 Inch Bobcat Abrsv. Flap Disc Flat 60 Grit

  • Mfr # 804-50934

  • Zoro # G103778278


product price:  $21.65
/ea

Key Features

Abrasive Material
ZA
Grit
60
Color
Blue
Application
Grinding; Finishing
For Use With
Die Grinder
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-50934
Zoro #
G103778278
UPC #
12382509347
Country of Origin
China

Dimensions

Height
0.6 in

Details

Abrasive Material
ZA
Grit
60
Color
Blue
Application
Grinding; Finishing
For Use With
Die Grinder
Material Application
Steel; Stainless Steel

Description

  • Used on right angle air die grinders for smooth grinding and enhanced conformability.
  • Small size allows access to confined areas.
  • Diameter: 2".
  • Tool Shape: Type 27.
  • Grit: 60.
  • Speed: 30000 rpm Max.
  • Abrasive Material: Zirconia Alumina.
  • Mounting: Turn On.
  • Applicable Materials: Steel Most Metals Stainless Steel.
  • Type: Arbor Hole Disc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.