Shop WEILER

804-56068 3 x .625 x .375 in. Wolverine Type 1 Cutting Wheel; A36T

  • Mfr # 804-56068

  • Zoro # G004155475


product price:  $16.95
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-56068
Zoro #
G004155475
UPC #
-
Country of Origin
China

Description

Features
  • Delivers fast, clean cuts
  • Dual fiberglass reinforcement provides added strength for aggressive cutting
  • Excellent value for the professional that need a fast and clean cutting wheel
Specifications
  • Diameter: 3 in.
  • Thickness: 0.625 in.
  • Arbor Hole Diameter: .375 in.
  • Grit Material: Aluminum Oxide
  • Material: Steel, Stainless Steel
  • Fastening Type : Round Hole
  • Maximum Rotational Speed: 25000 rpm
  • Weight: 12.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.