Shop WEILER

804-56103 4.5 x .625 x 875 in. Wolverine Type 1 Thin Cutting Wheel; A60T

  • Mfr # 804-56103

  • Zoro # G504155517


product price:  $25.19
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-56103
Zoro #
G504155517
UPC #
-
Country of Origin
China

Description

Features
  • Thin cutting wheels deliver fast, clean cuts
  • Strong resin bond delivers a long cutting life that keeps professionals on the job longer
  • Dual fiberglass reinforcement provides added strength for aggressive cutting
Specifications
  • Diameter: 4.5 in.
  • Thickness: 0.625 in.
  • Arbor Hole Diameter: .875 in.
  • Grit Material: Premium Aluminum Oxide
  • Material: Steel, Stainless Steel
  • Fastening Type : Round Hole
  • Maximum Rotational Speed: 1330 rpm
  • Weight: 12.08 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.