Shop WEILER
See all product information
804-56282 6 in. X .040 in. Type 1 Cut-Off Wheel; A60T; .88 in. A.H.
Mfr # 804-56282
Zoro # G404155167
product price:Â $44.15
/eaKey Features
Wheel Type
Type 1
Overall Diameter
6 in
Overall Thickness
0.04 in
Connector Size
7/8 in
Grit
60
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 804-56282
- Zoro #
- G404155167
- UPC #
- 12382562823
- Country of Origin
- China
Dimensions
- Overall Diameter
- 6 in
- Overall Thickness
- 0.04 in
- Connector Size
- 7/8 in
Details
- Wheel Type
- Type 1
- Grit
- 60
- Primary Material Application
- Steel
- Maximum Operating Speed
- 10, 200 RPM
- Application
- Cutting
- Grade
- T
- Color
- Black
- Grain Type
- AO
- Compatible Tool Type
- Right Angle Grinder
Description
Fast, burr-free cutting and grinding various metals
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.