
804-58071 4.5 x 0.25 in. Tiger Zirc Type 27 Grinding Wheel; Z24T - 0.87 in. Nut; Pack of 10
Mfr # 804-58071
Zoro # G404155655
product price:Â $103.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
804-58071
Zoro #
G404155655
UPC #
-
Country of Origin
China
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Ideal for general purpose, rough grinding
- Type 27 grinding wheel
- Pack of 10
- Grain: ZA
- Item Diameter: 4.5 in.
- Face Width: 0.25 in.
- Arbor Hole: 0.87 in.
- Grit: 24
- Max. RPM: 8500
- Weight: 12.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.