Shop WEILER
See all product information
Create Account
804-57121 4.5 x 0.25 in. Tiger Type 27 Grinding Wheels - 0.87 in. AH; Pack of 10
Mfr # 804-57121
Zoro # G304155670
product price:Â $61.95
/eaKey Features
Abrasive Wheel Type
Type 27
Abrasive Wheel Diameter
4-1/2 in
Thickness
1/4 in
Arbor Hole Size
7/8 in
Abrasive Material
Aluminum Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804-57121
- Zoro #
- G304155670
- UPC #
- -
- Country of Origin
- China
Dimensions
- Abrasive Wheel Diameter
- 4-1/2 in
- Thickness
- 1/4 in
- Arbor Hole Size
- 7/8 in
Details
- Item
- Grinding Wheel
- Abrasive Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Abrasive Grit
- 24
- Max. RPM
- 13,300
- Bond Type
- Resin
- Grade
- Hard
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Tiger type 27 grinding wheels
- Pack of 10
- Grain: Premium AO
- Item Diameter: 4.5 in.
- Face Width: 0.25 in.
- Arbor Hole: 0.87 in.
- Grit: 24
- Max. RPM: 13300
- Weight: 12.34 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.