804-95014 Sa-29-B Small Brass Scratch Brush .008 Crimpe

  • Mfr # 804-95014

  • Zoro # G004009419


product price:  $32.99
/ea

Key Features

Wire Dia.
0.008 in
Bristle Trim Length
5/8 in
Application
Cleaning
Width
1/2 in
Length
9-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
804-95014
Zoro #
G004009419
UPC #
12382950149
Country of Origin
United States

Dimensions

Wire Dia.
0.008 in
Bristle Trim Length
5/8 in
Width
1/2 in
Length
9-3/4 in
Height
1 in

Details

Application
Cleaning
For Use With
Hand Tool
Fill Material
Brass
Material Application
Brass; Aluminum; Steel; Stainless Steel

Description

  • Block Length: 8-3/4".
  • Block Width: 1/2".
  • Bristle Material: Brass.
  • Bristle Rows: 2 X 9.
  • Trim Length: 5/8".
  • Bristle Type: Fine Crimped.
  • Handle Material: Wood.
  • Handle Type: Curved.
  • Type: Scratch Brush.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.