
9/32" Marking Brush, Black Bristle, 1-3/8" Trim Length, Long Handle
Mfr # 41009
Zoro # G600715769
product price: $4.55
/eaSold in multiples of 12 for $54.60
Key Features
Width
0.3 in
Length
12-3/4 in
Height
1/2 in
Trim Length
1-3/8 in
Fill Material
China Bristle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41009
Zoro #
G600715769
UPC #
12382410094
Country of Origin
United States
Dimensions
Width
0.3 in
Length
12-3/4 in
Height
1/2 in
Trim Length
1-3/8 in
Details
Fill Material
China Bristle
Description
Lacquered Handle. . . . .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.