Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Abrasive Blending Disc, 2 in dia.

  • Mfr # 60342

  • Zoro # G716329805


product price: $1.15
/ea
Sold in multiples of 50 for $57.50

Key Features

Overall Diameter
2 in
Backing Weight
Proprietary
Grade
Fine
Abrasive Type
Coated
Series
WeilerTiger Zirc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60342
Zoro #
G716329805
UPC #
012382603427
Country of Origin
Canada

Dimensions

Overall Diameter
2 in

Details

Item
Blending Disc
Backing Weight
Proprietary
Grade
Fine
Abrasive Type
Coated
Series
WeilerTiger Zirc
Grit
80
Maximum Operating Speed
25,000 RPM
Quick Change System
TR
Backing Material
Resin; Fiber
Abrasive Material
Zirconia Alumina
Coating Coverage
Closed
Mount Type
R Mount
Color
Blue
Application
Grinding

Description

Coated Abrasive Blending Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Backing Material Fiber, Backing Weight Proprietary, Coating Coverage Closed, Grade Fine, Grit 80, Overall Diameter 2 in, Quick Change System TR, Series Tiger Zirc, Maximum Operating Speed 25,000 RPM

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.