Shop WEILER
See all product information
Create Account
Coated Abrasive Flap Disc, 4 1/2 in dia.
- Mfr # 31409
- Zoro # G100942245
product price:Â
$
4.59
/ea
Sold in multiples of 10 for
$45.90
Key Features
Abrasive Type
Coated
Backing Plate Material
Phenolic
Grit
60
Connector Size
5/8"-11
Flap Disc Type
Type 27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31409
- Zoro #
- G100942245
- UPC #
- 012382314095
- Country of Origin
- Türkiye
- Item
- Flap Disc
- Abrasive Type
- Coated
- Backing Plate Material
- Phenolic
- Grit
- 60
- Flap Disc Type
- Type 27
- Compatible Tool
- Right Angle Grinder
- Color
- Blue
- Application
- Grinding; Fabrication
- Density
- Standard Density
- Series
- Wolverine
- Maximum Operating Speed
- 13,000 RPM
- Grade
- Medium
- Backing Material
- Cloth
- Abrasive Material
- Zirconia Alumina
- Connector Type
- Threaded Hole
- Coating Coverage
- Closed
- Density Rating
- Standard
- Wire Color
- Blue
Dimensions
- Connector Size
- 5/8"-11
- Overall Diameter
- 4 1/2 in
Description
Flap Disc, Abrasive Type Coated, Abrasive Material Zirconia Alumina, Grade Medium, Backing Plate Material Phenolic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Density Rating Standard, Flap Disc Type Type 27, Overall Diameter 4 1/2 in, Quick Change System Not Applicable, Series Wolverine, Backing Material Cloth, Backing Weight Not Applicable, Coating Coverage Closed, Grit 60, Maximum Operating Speed 13,000 RPM, Color Blue
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.