Abrasive Belt
- Mfr # 7100192097
- Zoro # G824480399
product price:Â
$
8.29
/ea
Sold in multiples of 200 for
$1,658.00
Key Features
Flexibility Type
Semi-Flexible
Abrasive Type
Non-Woven
Overall Width
1/2 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Grade
Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7100192097
- Zoro #
- G824480399
- UPC #
- 00638060058299
- Country of Origin
- United States
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 12 in
- Length
- 12 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Semi-Flexible
- Abrasive Type
- Non-Woven
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Grade
- Medium
- Color
- Maroon, Purple
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Scrim
- Series
- DF-BL
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Wire Color
- Maroon, Purple
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Medium, Overall Length 12 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Color Maroon, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.