Shop All Depressed Center Wheels
Weiler
Combo Wheel, Type 27, 0.125 in Thick, Zirconia Alumina
Mfr # 58052
Zoro # G4600200
product price: $6.35
/ea
Sold in multiples of 10 for $63.50
$63.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Thickness 0.125 in
- Abrasive Material Zirconia Alumina
- Max. RPM 12,200 RPM
- Diameter 5 in
Product Information
- Brand Weiler
- MFR # 58052
- Zoro # G4600200
- Country of Origin Slovenia
- Category Depressed Center Wheels
Dimensions
Diameter | 5 in |
Arbor Size | 5/8"-11 UNC Nut |
Details
Description
Combo Wheel, Thickness 0.125 in, Abrasive Material Zirconia Alumina, Max. RPM 12,200 RPM, Grade Z30T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Cutting Wheel 5" x .045" x 7/8" - A60XP Super Slicer (655992000)
- WEILER 4" Narrow Face Wheel, .0118" Steel Fill, 1/2"-3/8" Arbor Hole (134)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4-20 Shank, 60G (12150)
- GORDON BRUSH 1-1/16" Brush D .010" Wire D Double Spiral Power Brush - Carbon Steel (50265)
- WEILER Cutting Wheel, Type 27, 0.045 in Thick, Aluminum Oxide (56392)
- WEILER 5 in Dia, 1/4 in Thick, 5/8"-11 UNC Arbor Hole Size, Ceramic (58328)
- WEILER 6" x 1/8" TIGER Pipeline, Z30T, Type 27, 5/8"-11 Nut (58092)
- WEILER 9"x 1/4" TIGER ZIRC Type 28 Grinding Wheel, Z24T, 5/8"-11 Nut (58082)
- WEILER 7" x 1/8" TIGER Pipeline, Z30T, 5/8"-11 Nut (58094)
- WEILER 4-1/2" x 1/4" TIGER CERAMIC Type 27 Grinding Wheel CER24R 5/8-11 Nut (58326)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66252843791)
- Weiler Depressed Center Wheels