Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimped Wire End Brush 1", .006" Stainless Steel Fill

  • Mfr # 10021

  • Zoro # G500711922


product price: $25.23
/ea
Sold in multiples of 10 for $252.30

Key Features

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Wire Dia.
0.006 in
Overall Length
2.8000 Inches
Max. RPM
22000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021
Zoro #
G500711922
UPC #
12382100216
Country of Origin
United States

Dimensions

Wire Dia.
0.006 in
Overall Length
2.8000 Inches

Details

Bristle Type
Crimped
Abrasive Material
Stainless Steel
Max. RPM
22000
Color
Grey

Description

Weiler 1" Crimped Wire End Brush features a solid end construction and very flexible brushing action. Ideal for more demanding light duty cleaning applications in corners and hard-to-reach areas. 1/4" stem for use on die grinder and right angle air die grinder. A solid end construction. Very flexible brushing action. Ideal for More Demanding Light-Duty Cleaning Applications in Corners and Hard-To-Reach Areas. . .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.