Weiler
Cup Wire Brush, 3", 1/4", 4, 500 RPM
Mfr # 90446
Zoro # G0923623
original price:
$8.55
18% off
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Silicon Carbide
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook/Loop Disc, Multihole, 5in., PK50 (7100045070)
- 3M Disc Pad Face Plate Hub, 2-1/2 in D (45205)
- BOSCH 5In Sanding Disc 8-Hole Red 120 Grit, PK5 (SR5R120)
- BOSCH 14x11810x1Type1HSPortableC/O (CWPS1M1400)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- WEILER Crimped Wire Cup Wire Brush, 3-1/2" (93436)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (93397)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 4" (94121)
- WEILER 3-1/2" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (13181)
- WEILER 2-3/4" Single Row Knot Wire Cup Brush .020" Steel Fill 1/2"-13 UNC Nut (13285)
- ZORO SELECT Cup Brush, Wire 0.040" dia., Nylon (66252838688)
- Weiler Wire Cup Brushes