Weiler
Cup Wire Brush, 3", 1/4", 4, 500 RPM
Mfr # 90448
Zoro # G3370841
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Nylon
- Arbor Hole Size No Arbor
- Mounting Type Shank
- Bristle Type Crimped Wire
- Brush Dia. 3 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR TRON 16 oz Easy Scrub Cleaner with Mild Abrasives (STB87516)
- 3M CUBITRON Depressed Center Grinding Wheel, 36 Grit (90002)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T27, Z3, Reg, 120G (42316)
- ARC ABRASIVES 4-1/2" x 7/8" AP PREDATOR Fiberglass Flap Disc, 40 Grit (71-10824FXL)
- WEILER Wolverine 3" Crimped Wire Cup Brush .014" Steel Fill 5/8"-11 UNC Nut (36231)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 5" (93398)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor (94084)
- WEILER 3-1/2" Single Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (13156)
- WEILER Double Row Cup Wire Brush, Threaded Arbor (97443)
- WEILER 4" Double Row Knot Wire Cup Brush .023" Steel Fill 5/8"-11 UNC Nut (94012)
- ZORO SELECT Cup Brush, Wire 0.020" dia., Carbon Steel, Max. RPM: 6, 500 RPM (66252838526)
- Weiler Wire Cup Brushes