End Brush, Stem Mount, 3/4 in dia Brush, 1/4 in Shank dia, Knot Filament/Wire Type, 0.02 in Filament

  • Mfr # 10026P

  • Zoro # G308728092


product price:  $24.69
/ea
Sold in multiples of 5 for $123.45

Key Features

Bristle Type
Knot
Abrasive Material
Steel
Brush Dia.
3/4 in
Wire Dia.
0.02 in
Max. RPM
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10026P
Zoro #
G308728092
UPC #
821578831182
Country of Origin
United States

Dimensions

Brush Dia.
3/4 in
Wire Dia.
0.02 in

Details

Bristle Type
Knot
Abrasive Material
Steel
Max. RPM
25000
Primary Material Application
Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.