Shop All Wire Wheel Brushes
Weiler
Root Pass Wire Brush, Threaded Arbor, 6-7/8"
Mfr # 94751
Zoro # G3667867
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 9,000 RPM
- Arbor Hole Size 5/8"-11
- Brush Dia. 6 7/8 in
- Arbor Hole 5/8"
Product Information
- Brand Weiler
- MFR # 94751
- Zoro # G3667867
- UPC # 012382798000
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 6 7/8 in |
Face Width | 3/16 in |
Bristle Trim Length | 1 1/8 in |
Wire Dia. | 0.02 in |
Trim Length | 1-1/8" |
Abrasive Shank Size | No Shank |
Bristle Diameter | 0.02 in |
Bristle Length | 1 1/8 in |
Details
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Carbon Steel, Brush Dia. 6 7/8 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 1 1/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 9,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Carbide Burr, Single Cut Shape D Regular Length, SD-3, 3/8 (10607)
- ALC LED Light Kit, Metal, 52" x 11" x 3" Size (40430)
- VIRGINIA ABRASIVES Virginia Abrasives 207-17060 17 x 0.1 in. 60 Grit Quicksand Floor Sanding Disc; Pack of 20 (758113)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx100)
- WEILER Miniature Wheel Brush, Crimped Wire, 1 (91207)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Fill, 5/8"-11 UNC Nut (13238)
- WEILER Miniature Wheel Brush, Crimped Wire, 3/4 (91199)
- WEILER Wire Wheel Wire Brush, 3", 1/4", 4, 500 RPM (90434)
- WEILER Filler Pass Wire Brush, Threaded Arbor, 6" (94756)
- WEILER Standard Twist Knot Wire Wheel 4", .020" Steel Fill, 3/8"-24 UNF Nut (13117)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2" (93832)
- Weiler Wire Wheel Brushes