Zoro Homepage

Single Spiral Brush, Manual, 0.25"dia.

  • Mfr # 91074

  • Zoro # G400932885


product price: $5.99
/ea

Key Features

Item - Spiral and Tube Brush
Single Spiral Brush
Brush Dia.
0.25 in
Brush Length
1 1/2 in
Overall Length
7 in
Wire Dia.
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91074
Zoro #
G400932885
UPC #
012382910747
Country of Origin
United States

Dimensions

Brush Dia.
0.25 in
Brush Length
1 1/2 in
Overall Length
7 in
Wire Dia.
0.003 in
Shank Size
0.093 in

Details

Item
Tube Brush
Item - Spiral and Tube Brush
Single Spiral Brush
Fill Material
Stainless Steel
Operation Type - Spiral and Tube Brush
Manual
Shank Style - Abrasive Brushes
Single
Max. RPM
2,000 RPM

Description

Tube Brush, Bristle Material Stainless Steel, Brush Diameter 0.25 in, Brush Length 1 1/2 in, Application Power Tools, Overall Length 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.