Single Spiral Brush, Manual, 0.375"dia.
Mfr # 91077
Zoro # G600932852
product price: $3.55
/eaKey Features
Item - Spiral and Tube Brush
Single Spiral Brush
Brush Length
2 in
Overall Length
8 in
Shank Size
0.125 in
Fill Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91077
Zoro #
G600932852
UPC #
012382910778
Country of Origin
United States
Dimensions
Brush Dia.
0.375 in
Brush Length
2 in
Overall Length
8 in
Wire Dia.
0.004 in
Shank Size
0.125 in
Details
Item
Tube Brush
Item - Spiral and Tube Brush
Single Spiral Brush
Fill Material
Steel
Operation Type - Spiral and Tube Brush
Manual
Shank Style - Abrasive Brushes
Single
Max. RPM
2,000 RPM
Description
Tube Brush, Bristle Material Steel, Brush Diameter 0.375 in, Brush Length 2 in, Application Power Tools, Overall Length 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.