Shop All Handles, Frames and Braces
Weiler
Steel Brace #1
Mfr # 44021
Zoro # G9183511
product price: $2.79
/ea
$2.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Color silver
- Includes All Mounting Hardware
- Material Steel
- Features Fits All Handle Sizes
Product Information
- Brand Weiler
- MFR # 44021
- Zoro # G9183511
- UPC # 012382440213
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Length | 5 in |
Dia. | 4" |
Overall Length | 5 in |
Details
Description
Broom Brace, Product Type Brace, For Product Type Brooms, Includes All Mounting Hardware, Material Steel, Overall Length 5 in, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE FOODSERVICE Large Looped-End Wet Mop, PK12, 369454B14 (369454B14)
- VIKAN 15 1/4 in Sweep Face Broom Head, Medium, Synthetic, Yellow (31736)
- DELFIN INDUSTRIAL Filter, D 500mm (19.6"), H 100mm (3.9"), (FI.0175.0000)
- ETTORE Stainless Steel Squeegee Channel 18 Inch (1181)
- WEILER 72" Hardwood Handle, Threaded Metal Tip, 15/16" Diameter (44302)
- WEILER 54" Wet Mop Handle, Spring Type (75132)
- WEILER Heavy-Duty Steel Brace 2 (44290)
- WEILER 60" Hardwood Handle, Threaded Wood Tip, 15/16" Diameter (44018)
- WEILER 54" Wet Mop Handle, Quick Change-Plastic Head (75140)
- WEILER 60" Hardwood Handle, Threaded Metal Tip, 1-1/8" Diameter (44435)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- Weiler Handles, Frames and Braces