Tiger 3D MAX Ceramic Blending Disc
- Mfr # 60850
- Zoro # G224218622
product price:Â
$
2.95
/ea
Sold in multiples of 4 for
$11.80
Key Features
Overall Diameter
2 in
Coating Coverage
Closed
Color
Rust
Number of Vacuum Holes
Non-Vacuum
Disc Attachment Method
Quick Change System
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60850
- Zoro #
- G224218622
- UPC #
- 012382608507
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 2 in
Details
- Item
- Sanding Disc
- Coating Coverage
- Closed
- Color
- Rust
- Number of Vacuum Holes
- Non-Vacuum
- Disc Attachment Method
- Quick Change System
- Series
- Tiger 3D MAX
- Resistance Properties
- Tear
- Abrasive Type
- Coated
- Maximum Operating Speed
- 25,000 RPM
- Grit
- 36
- Backing Material
- Resin
- Primary Material Application
- Stainless Steel, Steel
- Abrasive Material
- Ceramic
- Quick Change System
- TS
- Grade
- Coarse
- Wire Color
- Rust
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Resin, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 2 in, Quick Change System TS, Series Tiger 3D MAX, Maximum Operating Speed 25,000 RPM, Resistance Properties Tear, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.