Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Blending Disc
- Mfr # 60955
- Zoro # G424218644
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Coating Coverage
Closed
Resistance Properties
Tear
Backing Material
Resin
Abrasive Type
Coated
Abrasive Material
Ceramic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 60955
- Zoro #
- G424218644
- UPC #
- 012382609559
- Country of Origin
- Germany
- Item
- Sanding Disc
- Coating Coverage
- Closed
- Resistance Properties
- Tear
- Backing Material
- Resin
- Grit
- 36
- Abrasive Type
- Coated
- Abrasive Material
- Ceramic
- Disc Attachment Method
- Quick Change System
- Primary Material Application
- Stainless Steel, Steel
- Color
- Rust
- Maximum Operating Speed
- 20,000 RPM
- Quick Change System
- TR
- Number of Vacuum Holes
- Non-Vacuum
- Grade
- Coarse
- Series
- Tiger 3D MAX
- Wire Color
- Rust
Dimensions
- Overall Diameter
- 3 in
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Resin, Backing Weight Not Applicable, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series Tiger 3D MAX, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.