Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Blending Disc
- Mfr # 60975
- Zoro # G724218672
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Series
Tiger 3D MAX
Resistance Properties
Tear
Abrasive Type
Coated
Disc Attachment Method
Quick Change System
Number of Vacuum Holes
Non-Vacuum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 60975
- Zoro #
- G724218672
- UPC #
- 012382609757
- Country of Origin
- Germany
Dimensions
- Overall Diameter
- 3 in
Details
- Item
- Sanding Disc
- Series
- Tiger 3D MAX
- Resistance Properties
- Tear
- Abrasive Type
- Coated
- Disc Attachment Method
- Quick Change System
- Number of Vacuum Holes
- Non-Vacuum
- Abrasive Material
- Ceramic
- Grit
- 60
- Maximum Operating Speed
- 20,000 RPM
- Quick Change System
- TR
- Coating Coverage
- Closed
- Backing Material
- Resin
- Grade
- Medium
- Color
- Rust
- Primary Material Application
- Stainless Steel, Steel
- Wire Color
- Rust
Description
Sanding Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Resin, Backing Weight Not Applicable, Coating Coverage Closed, Grade Medium, Grit 60, Overall Diameter 3 in, Quick Change System TR, Series Tiger 3D MAX, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.