Shop WEILER
See all product information
Create Account
Tiger 3D MAX Ceramic Resin Fiber Disc
- Mfr # 68700
- Zoro # G924218625
product price:Â
$
4.15
/ea
Sold in multiples of 3 for
$12.45
Key Features
Backing Material
Fiber
Abrasive Type
Coated
Grit
36
Fits Chest Size
Connector Size
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 68700
- Zoro #
- G924218625
- UPC #
- 012382687007
- Country of Origin
- Germany
- Item
- Fiber Disc
- Backing Material
- Fiber
- Abrasive Type
- Coated
- Grit
- 36
- Abrasive Material
- Ceramic
- Primary Material Application
- Steel
- Connector Type
- Unthreaded Hole
- Series
- TIGER 3D MAX
- Maximum Operating Speed
- 13,000 RPM
- Coating Coverage
- Closed
- Color
- Rust
- Features
- Wire Color
- Rust
Dimensions
- Fits Chest Size
- Connector Size
- 7/8 in
- Overall Diameter
- 4 1/2 in
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Grit 36, Overall Diameter 4 1/2 in, Series TIGER 3D MAX, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Rust
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.