Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Arbor, 12"
Mfr # 93834
Zoro # G4936766
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3,600 RPM
- Arbor Hole Size 2 in
- Arbor Hole 2"
- Abrasive Shank Size No Shank
Product Information
- Brand Weiler
- MFR # 93834
- Zoro # G4936766
- UPC # 012382095307
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Abrasive Shank Size | No Shank |
Wire Dia. | 0.016 in |
Trim Length | 2-3/4" |
Brush Dia. | 12 in |
Face Width | 1 1/4 in |
Bristle Trim Length | 2 3/4 in |
Bristle Diameter | 0.016 in |
Bristle Length | 2 3/4 in |
Details
Description
The Weiler 93834 Twist Wire Wheel Wire Brush is the ideal tool for cleaning rusted surfaces. It has a high-quality carbon steel construction that will stand up to wear and tear. The wire brush has a twisted wire bristle, which provides an aggressive cleaning action. It can be used on hard or soft metals, including aluminum, brass and mild steel. With a 1 1/4" face width, this wire wheel brush is suitable for use with large surface areas. The arbor hole size is 2 in., so it can be used with an electric drill or screwdriver. If you are looking for a quality tool to help you clean rust from metal surfaces, the Weiler 93834 Twist Wire Wheel Wire Brush will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical, 3/8, dbl End Cut (M41256)
- PFERD 4-1/2" x 3/32" Cut-Off Wheel, 5/8-11 Thd. - SG STEEL - Type 27 (63114)
- WESTWARD CutOff Wheel, A60T, 7"x1/8"x7/8" (6ZFH3)
- FLEX-HONE TOOL BC15832 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC15832)
- WEILER Mini Roughneck 4" Wire Wheel, .020" Steel Fill, 1/2"-13 UNC Nut (13130)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.014" (93499)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 3/8"-24 UNF Nut (13110)
- WEILER 4" Knot Wire Wheel Stringer Bead Twist .020" Steel 5/8"-11 UNC Nut (36218)
- WEILER 8" Standard Twist Knot Wire Wheel, .014" Steel Fill, 5/8" Arbor Hole (8135)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 10" (96024)
- WEILER 10" Medium Face Crimped Wire Wheel .020" Steel Fill 2" Arbor Hole (6170)
- Weiler Wire Wheel Brushes