Shop All Wire Wheel Brushes
Weiler
Twist Wire Wheel Wire Brush, Threaded Arbor
Mfr # 93446
Zoro # G3372424
original price:
$35.59
5% off
new price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 20,000 RPM
- Arbor Hole Size 5/8"-11
- For Use With Low Speed/High Torque Portable Tools
- Arbor Hole 5/8"
Product Information
- Brand Weiler
- MFR # 93446
- Zoro # G3372424
- UPC # 012382088064
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 5/8"-11 |
Brush Dia. | 5 in |
Wire Dia. | 0.02 in |
Abrasive Shank Size | No Shank |
Trim Length | 7/8" |
Face Width | 3/16 in |
Bristle Trim Length | 7/8 in |
Bristle Length | 7/8 in |
Bristle Diameter | 0.02 in |
Details
Description
Wire Wheel Brush, Bristle Type Stringer Bead Twist Knot Wire, Product Type Wire Wheel Brush, Bristle Material Stainless Steel, Brush Dia. 5 in, Grit Not Applicable, Face Width 3/16 in, Bristle Diameter 0.02 in, Bristle Length 7/8 in, Compatible Tool Type Angle Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 5/8 In.-11, Operating Speed - Maximum 20,000 RPM, Shank Length Not Applicable, Color Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Tree, 1/4 In, 1/4 Shank (310-002117C)
- DIABLO Sanding Belt, 3" W, 24" L, 80 Grit (DCB324080S02G)
- WEILER Knot Wire Cup Wire Brush, Threaded Arbor, 6" (94027)
- WALTER SURFACE TECHNOLOGIES Flush Mandrel, 1/4" Shaft, 3/8" Arbor (11L008)
- WEILER 3" Narrow Face Stem-Mounted Crimped Wire Wheel .014" Steel 1/4" Stem (17617)
- WEILER 1-1/2" Dia Crimped Wire Wheel, .0118" Steel Fill, 3/8" Arbor Hole (15332)
- WEILER 3" Wire Radial Wheel, .014" Stainless Steel Fill, 1/4" Stem (17979)
- WEILER 4" Standard Twist Knot Wire Wheel, .014" Steel Fill, 1/2"-3/8" (8044)
- WEILER Roughneck Jr. 5" Root Pass Weld Cleaning Brush, .020 Wire, 5/8"-11 UNC (8806)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 7/8" W (97804)
- Weiler Wire Wheel Brushes