Zoro Homepage

Vpsta-4.63-11.014Ss Display

  • Mfr # 804-36013

  • Zoro # G615759116


product price: $54.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-36013
Zoro #
G615759116
UPC #
12382360139
Country of Origin
United States

Details

Item
Knot Wire Wheel

Description

Features -For hard-to-reach areas primarily for weld cleaning. -Maximum brushing action. -1⁄4 in. FNPT inlet Specification: -Wire Material - Stainless Steel -Dia. - 4 in. -Wire Size - 0.0140 in. -Arbor Thread - TPI or Pitch - 5/8 in. - 11 -Speed - 20000 rpm [Max] -Structure - Standard Twist -Type - Wide Face

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.