This item is Discontinued.

Weiler Weiler 804-40065 .5 in. Chip & Oil Brush; White Bristle Wood Handle 804-40065

Weiler 804-40065 .5 in. Chip & Oil Brush; White Bristle Wood Handle (Discontinued)

  • Mfr # 804-40065
  • Zoro # G104155337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
804-40065
Zoro #
G104155337
UPC #
12382400651
Country of Origin
China

Dimensions

Trim Length
1-1/2 in
Width
0.6 in
Thickness
0.55 in
Length
7.1 in

Details

Brush Style
Chip Brush
Basic Bristle Material
China Bristle

Description

Our office and school supply products are designed for the discerning people who appreciate high caliber products which enhance the appearance of their value. Our products communicate to all users that we value superior products for quality management. We know that innovation drives success and product quality are essential. Our products will the perfect fit for all official purpose with high standard quality.

Features
  • Chip and oil brushes are inexpensive
  • Multi-purpose brushes for use in applications requiring disposable brushes
Specifications
  • Size: .5 in.
  • Fill Material: White Bristle
  • Weight: 12.05 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.