This item is Discontinued.

Weiler Weiler 804-50924 2 in. Bobcat Abrasive Flap Disc; Angled; Plastic Backing 804-50924

Weiler 804-50924 2 in. Bobcat Abrasive Flap Disc; Angled; Plastic Backing (Discontinued)

  • Mfr # 804-50924
  • Zoro # G604155226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
804-50924
Zoro #
G604155226
UPC #
-
Country of Origin
United States

Description

Features
  • Small Size allows access to combined areas
  • Diameter - 2 in.
  • Tool Shape Type - 29
  • Arbor Thread - TPI or Pitch 0.5 in. thread 7.37 threads per in.
  • Grit - 60
  • Speed - 30000 rpm
  • Abrasive Material - Zirconium
  • Body Material - Plastic
  • Mounting - Turn On
  • Height - 4 5/8 in.
  • Length - 2 1/8 in.
  • Width - 2 1/8 in.
  • Applications - Deburring, Finishing, Grinding, Weld blending
  • Applicable Materials - Cast Iron, Most Metals, Non-Ferrous Soft Metal, Steel
  • Used With Right Angle Air Die Grinder
  • Item Weight - 0.32 lbs.
  • Pack of 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.