Weiler
Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM
Mfr # 90438
Zoro # G2733175
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Shank
- Max. RPM 4,500 RPM
- Arbor Hole Size No Arbor
- Face Width 5/8 in
- Bristle Type Crimped Wire
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- MIRKA Perf Mesh Grip, Roll, 2.75"x33.5ft., P180 (AE-570-180)
- DYNABRADE Belt, 60G, 2-1/4"X9-3/4" (92260)
- WEILER 1-1/2" Wire Radial Wheel, .0118" Stainless Steel Fill, 1/4" Stem (17973)
- WEILER Wolverine 3" Wheel, .012 Steel Fill, 1/4" Stem, Steel Wire (36211)
- WEILER Wire Wheel Wire Brush, 4-1/2", 3/16" W (94043)
- WEILER Roughneck Jr. 4-1/2" Wire Wheel, .020" Steel Fill, 5/8"-11 UNC Nut (13232)
- WEILER Crimped Wire Wheel Wire Brush, Stem, 2" (90118)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 2-1/2" (90854)
- WEILER 8" Medium Face Crimped Wire Wheel .0104" Steel Fill 2" Arbor Hole (6100)
- Weiler Wire Wheel Brushes