Shop All Wire Wheel Brushes
Weiler
Wire Wheel Wire Brush, Arbor, 12", 0.043"
Mfr # 97813
Zoro # G2450192
original price:
$236.64
20% off
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Arbor Hole
- Max. RPM 3,600 RPM
- Arbor Hole Size 2 in
- Grit 120
- Bristle Trim Length 3 in
Product Information
- Brand Weiler
- MFR # 97813
- Zoro # G2450192
- UPC # 012382861339
- Country of Origin United States
- Category Wire Wheel Brushes
Dimensions
Arbor Hole Size | 2 in |
Bristle Trim Length | 3 in |
Brush Dia. | 12 in |
Abrasive Shank Size | No Shank |
Face Width | 1 1/4 in |
Wire Dia. | 0.043 in |
Trim Length | 3" |
Bristle Diameter | 0.043 in |
Bristle Length | 3 in |
Details
Description
Wire Wheel Brush, Bristle Type Crimped Wire, Product Type Wire Wheel Brush, Bristle Material Nylon, Brush Dia. 12 in, Grit 120, Face Width 1 1/4 in, Bristle Diameter 0.043 in, Bristle Length 3 in, Compatible Tool Type Bench Grinder, Pedestal Grinder, Primary Material Application Carbon Steel, Connector Type Threaded Hole, Connector Size 2 in, Operating Speed - Maximum 3,600 RPM, Shank Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING BMC16AY500AO 1.75" Mandrel Mounted Wheel, 500 Grit Aluminum Oxide, .250" Shank Dia., .375" Trim (BMC16AY500AO)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- ALLSOURCE Sealing Block, 3 Pack, for 41167 (41164)
- 3M CUBITRON Abrasive Disc, 60 Grit, 947A, 3in (60440256471)
- WEILER 4" Narrow Face Crimped Wire Wheel .006" Steel Fill 5/8"-1/2" Arbr Hole (00105)
- WEILER Wire Wheel Wire Brush, Arbor, 8", 1" W (97428)
- WEILER 8" Narrow Face Crimped Wire Wheel, .014" Steel Fill, 1-1/4" Arbor Hole (1179)
- WEILER Knot Wire Bevel Brush 4" .020" Steel Fill 5/8"-11 UNC Nut (13426)
- WEILER Roughneck 7" Brush, .020" Wire Fill, 5/8"-11 UNC (9200)
- WEILER 3" Dia Crimped Wire Wheel, .014" Brass Fill, 1/2" Arbor Hole (29078)
- EAZYPOWER Fine Wire Wheel Brush, 6", 1/2" Arbor (87118)
- Weiler Wire Wheel Brushes