Electronic Wipes
Mfr # 93A
Zoro # G115555249
product price: $9.69
/eaSold in multiples of 5 for $48.45
Key Features
Color
White
Number of Sheets
30
Length
84"
Width
8"
Lint Level
Lint-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93A
Zoro #
G115555249
UPC #
-
Country of Origin
United States
Dimensions
Length
84"
Width
8"
Details
Color
White
Number of Sheets
30
Lint Level
Lint-free
Description
Weiman Disinfectant Electronic Wipes 30 Count disinfect and safely clean valuable electronics and screens. This formula dries quickly while leaving a clean clear surface.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.