Shop WEINTEK
See all product information
Create Account
4.3" Standard HMI
- Mfr # cMT2058XH
- Zoro # G524223838
product price:Â
$
528.99
/ea
Free Shipping & Returns
Key Features
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Product Type
HMI with WVA Display
Overall Height
102 mm
Touchscreen Technology
Resistive
Display Screen Size
4.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT2058XH
- Zoro #
- G524223838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 102 mm
- Display Screen Size
- 4.3 in
- Overall Width
- 128 mm
- Overall Depth
- 32 mm
- Fits Chest Size
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
Details
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Product Type
- HMI with WVA Display
- Touchscreen Technology
- Resistive
- Display Type
- LCD
- Voltage
- 24V DC
- Features
- Built-In Power Isolator, NEMA4/IP66 Compliant Front Panel
- Memory Type
- 1 GB RAM, 4 GB Flash
- Pixel Resolution
- 800 x 480 Pixels
- Item
- Standard HMI
- Viewing Angle
- 80 Degrees Bottom, 80 Degrees Left, 80 Degrees Right, 80 Degrees Top
- Touchscreen Touch Type
- Single Touch
Description
Standard HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.