Shop WEINTEK

HMI Panel, 7-inch

  • Mfr # mt6071ip
  • Zoro # G523561801

product price: 
$
489.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
mt6071ip
Zoro #
G523561801
UPC #
-
Country of Origin
China

Description

Compact 7-inch Human Machine Interface (HMI) designed for industrial automation systems to monitor and control PLC operations. It provides reliable touchscreen interaction, stable communication ports, and efficient performance for small to medium control panels. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 7” TFT LCD -Resolution: 800 x 480 pixels -Brightness: -300 cd/m sq -Contrast Ratio: 500:1 -Colors: 16.7M -Backlight: LED (life >30,000 hours) -Touch Type: 4-wire resistive touch panel -Processor: 32-bit RISC Cortex-A8, 600 MHz -Memory: 128 MB Flash / 128 MB RAM -Communication Ports: -COM1: RS-232 -COM2: RS-485 (2W/4W) -USB Host: USB 2.0 x1 (Micro USB support) -Input Voltage: 10.5-28V DC -Power Consumption: -500 mA at 24V DC -Protection: IP65 / NEMA 4 (front panel) -Mounting Type: Panel Mount -Dimensions: 200.4 x 146.5 x 34 mm -Panel Cutout: 192 x 138 mm -Operating Temperature: 0 deg C to 50 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.