Shop WEINTEK
See all product information
Create Account
Advanced Faceless HMI w/ HDMI-Out 1080P
- Mfr # cMT-FHDX-820
- Zoro # G224224135
product price:Â
$
926.99
/ea
Free Shipping & Returns
Key Features
Product Type
HMI with external touchscreen
Overall Height
130 mm
Communication Protocol Method
Ethernet, RS-232, RS-485, USB
Overall Depth
115 mm
Features
Built-In Power Isolator, Compact Design and DIN-Rail Mountable, Gigabit Ethernet Port, One USB Host Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT-FHDX-820
- Zoro #
- G224224135
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 130 mm
- Overall Depth
- 115 mm
- Overall Width
- 29.8 mm
- Fits Chest Size
- Built-In Power Isolator, Compact Design and DIN-Rail Mountable, Gigabit Ethernet Port, One USB Host Port
Details
- Item
- Advanced Faceless HMI w/ HDMI-Out 1080P
- Product Type
- HMI with external touchscreen
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB
- Features
- Built-In Power Isolator, Compact Design and DIN-Rail Mountable, Gigabit Ethernet Port, One USB Host Port
- Voltage
- 24V DC
- Memory Type
- 1 GB RAM, 4 GB Flash
Description
Advanced Faceless HMI w/ HDMI-Out 1080P, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.