HMI Panel, 4.3-inch
- Mfr # MT8052iP
- Zoro # G523561702
product price:
$
346.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT8052iP
- Zoro #
- G523561702
- UPC #
- -
- Country of Origin
- China
Description
Compact 4.3-inch Human Machine Interface (HMI) designed for industrial automation systems to monitor and control PLC operations. It offers a slim design with reliable communication ports and stable performance for small control panels. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 4.3” TFT LCD -Resolution: 480 x 272 pixels -Brightness: 400 cd/m sq -Contrast Ratio: 500:1 -Colors: 16.7M -Backlight: LED (life >30,000 hours) -Touch Type: 4-wire resistive touch panel -Processor: Dual-core RISC CPU, 600 MHz -Memory: 256 MB Flash / 128 MB RAM -Communication Ports: -Ethernet: 10/100 Base-T x1 -COM1: RS-232 / RS-485 (2W/4W) -COM3: RS-485 (2W) -USB Host: USB 2.0 x1 -Input Voltage: 24V DC (±20%) -Power Consumption: -350 mA at 24V DC -Built-in Features: Power isolation, fan-less cooling system -Protection: IP65 / NEMA 4 (front panel) -Mounting Type: Panel Mount -Dimensions: 128 x 102 x 32 mm -Panel Cutout: 119 x 93 mm -Operating Temperature: 0 deg C to 55 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Industrial plastic housing
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.