HMI Panel, 10.1-inch

  • Mfr # MT8102IE
  • Zoro # G423561819
product price: 
$
1,084.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT8102IE
Zoro #
G423561819
UPC #
-
Country of Origin
China

Description

Industrial 10.1-inch Human Machine Interface (HMI) designed for monitoring and controlling PLC-based automation systems. It features a wide-screen display, reliable communication ports, and rugged construction suitable for harsh industrial environments. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 10.1” TFT LCD -Resolution: 1024 x 600 pixels -Brightness: -350 cd/m sq -Contrast Ratio: 500:1 -Colors: 16.7M -Backlight: LED (life >50,000 hours) -Touch Type: 4-wire resistive touch panel -Processor: 32-bit RISC, 600 MHz -Memory: 128 MB Flash / 128 MB RAM -Communication Ports: -Ethernet: 10/100 Base-T x1 -COM1: RS-232 -COM2: RS-485 (2W/4W) -COM3: RS-485 (2W/4W) -USB Host: USB 2.0 x1 -Input Voltage: 24V DC (±20%) -Power Consumption: -650 mA at 24V DC -Built-in Features: Power isolation, fan-less cooling system -Protection: IP65 / NEMA 4 (front panel) -Mounting Type: Panel Mount -Dimensions: 271 x 213 x 36.4 mm -Panel Cutout: 260 x 202 mm -Operating Temperature: 0 deg C to 50 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Industrial plastic housing

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews