10.1" Handheld HMI w/ 10M Cable
- Mfr # cMT3106XM10
- Zoro # G324224073
product price:Â
$
2,916.99
/ea
Free Shipping & Returns
Key Features
Display Type
LCD
Viewing Angle
89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
Voltage
24V DC
Overall Height
240 mm
Touchscreen Technology
Resistive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- cMT3106XM10
- Zoro #
- G324224073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Display Type
- LCD
- Viewing Angle
- 89 Degrees Bottom, 89 Degrees Left, 89 Degrees Right, 89 Degrees Top
- Voltage
- 24V DC
- Item
- Handheld HMI
- Touchscreen Technology
- Resistive
- Pixel Resolution
- 1024 x 600 Pixels
- Communication Protocol Method
- Ethernet, RS-485, USB
- Features
- Fan-Less Cooling system, IP65-Rated Full Enclosure Protection, Wall Mounting Bracket for Secure Installation
- Memory Type
- 1 GB RAM, 4 GB Flash
- Product Type
- WVA Handheld HMI
- Touchscreen Touch Type
- Single Touch
Dimensions
- Overall Height
- 240 mm
- Overall Depth
- 116.8 mm
- Overall Width
- 302.7 mm
- Display Screen Size
- 10.1 in
- Fits Chest Size
- Fan-Less Cooling system, IP65-Rated Full Enclosure Protection, Wall Mounting Bracket for Secure Installation
Description
Handheld HMI, LCD, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.