HMI Panel, 10.1-inch

  • Mfr # MT8103iE
  • Zoro # G423561680
product price: 
$
1,285.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MT8103iE
Zoro #
G423561680
UPC #
-
Country of Origin
China

Description

Industrial 10.1-inch Human Machine Interface (HMI) designed for monitoring and controlling PLC-based automation systems. It features a high-resolution touchscreen display, reliable communication ports, and rugged industrial design for stable operation in control environments. Specifications: -Type: HMI Touch Panel (Human Machine Interface) -Display: 10.1” TFT LCD -Resolution: 1024 x 600 pixels -Brightness: 350 cd/m sq -Contrast Ratio: 500:1 -Backlight: LED (life approx. 50,000 hours) -Touch Type: 4-wire resistive -Processor: 32-bit RISC, 600 MHz -Memory: 128 MB Flash / 128 MB RAM -Ethernet: 10/100 Base-T x 1 -USB Host: USB 2.0 x 1 -COM Ports: RS-232 / RS-485 multi-interface support -Input Voltage: 24V DC (±20%) -Power Consumption: -650 mA at 24V DC -Protection: IP65 (front panel) / NEMA 4X -Mounting Type: Panel Mount -Dimensions: 271 x 213 x 36.4 mm -Panel Cutout: 260 x 202 mm -Operating Temperature: 0 deg C to 50 deg C -Storage Temperature: -20 deg C to 60 deg C -Enclosure Material: Plastic

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews