Shop WEINTEK
See all product information
Create Account
Faceless HMI w/ Built-in EasyAccess 2.0
- Mfr # cMT-SVR-202
- Zoro # G924224053
product price:Â
$
768.99
/ea
Free Shipping & Returns
Key Features
Communication Protocol Method
Ethernet, RS-232, RS-485, USB, Wi-Fi
Memory Type
256 MB Flash, 256 MB RAM
Overall Depth
115 mm
Product Type
HMI Server with WiFi
Features
Built-In Easy Access 2.0 License, Built-In Power Isolator, One USB Host Port
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- cMT-SVR-202
- Zoro #
- G924224053
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 115 mm
- Overall Width
- 27 mm
- Overall Height
- 130 mm
- Fits Chest Size
- Built-In Easy Access 2.0 License, Built-In Power Isolator, One USB Host Port
Details
- Communication Protocol Method
- Ethernet, RS-232, RS-485, USB, Wi-Fi
- Memory Type
- 256 MB Flash, 256 MB RAM
- Product Type
- HMI Server with WiFi
- Item
- Faceless HMI w/ Built-in EasyAccess 2.0 and WiFi
- Features
- Built-In Easy Access 2.0 License, Built-In Power Isolator, One USB Host Port
- Voltage
- 24V DC
Description
Faceless HMI w/ Built-in EasyAccess 2.0 and WiFi, Voltage 24V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.