WiFi Module for 10.1" X series HMIs
- Mfr # M02
- Zoro # G824224030
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Compatible with Brand
Weintek
Compatible with Series
cMT X
Standards
CE Marked, IEEE 802.11 b/g/n, IP20 Rating, IP66 Rating, UL Listed
Features
Compatible Product Type
Human Machine Interfaces
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M02
- Zoro #
- G824224030
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Fits Chest Size
Details
- Compatible with Brand
- Weintek
- Compatible with Series
- cMT X
- Standards
- CE Marked, IEEE 802.11 b/g/n, IP20 Rating, IP66 Rating, UL Listed
- Features
- Compatible Product Type
- Human Machine Interfaces
- Item
- WiFi Module for 10.1" X series HMIs
- Includes
- Magnetic Mount Antenna
- Product Type
- WiFi Module
- Compatible Series
- cMT X
Description
WiFi Module for 10.1 In. X series HMIs, Includes Magnetic Mount Antenna, Fits Chest Size Adds Wireless Connectivity to HMIs with a Simple Modular Design, Compact form Factor with Minimal Cabinet Protrusion, Easy Installation with Direct HMI Connection and Secure Fastening, Includes Magnetic Mount Antenna for Optimal Signal Placement, Powered Directly by the HMI (no External Power Required), Wide Operating Temperature Range (0 to 55 Degrees C)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.