Shop WEINTEK

Output Card

  • Mfr # iR-DQ08-R
  • Zoro # G924223827

product price: 
$
179.99
/ea
Free Shipping & Returns

Key Features

Product Type
I/O Module
Features
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen
Standards
CE Marked, IP20 Rating, UL Listed
Fits Chest Size
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
iR-DQ08-R
Zoro #
G924223827
UPC #
-
Country of Origin
Taiwan, Province of China
Product Type
I/O Module
Features
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen
Item
Output Card
Standards
CE Marked, IP20 Rating, UL Listed

Dimensions

Fits Chest Size
35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen

Description

Output Card, Fits Chest Size 35mm DIN Rail-Mountable Design, Seamless Integration with Weintek's Built-in CODESYS for Simple Setup, Supports Common Protocols such as Ethernet/IP, Modbus TCP, EtherCAT and CANopen

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.